Shop All Hazardous Location Receptacles
Hubbell
3W 2P 20A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC
Mfr # VR341E3
Zoro # G0356400
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC/250V DC
- NEMA Rating 3, 7, 9
- Number of Wires 2
- Number of Poles 3
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VR341E3
- Zoro # G0356400
- UPC # 783936842202
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1/2 in |
Hub Diameter | 0.5 in |
Description
Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating 7CD, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Phase Three, Shrouded Yes, Voltage Rating 115/230V AC, Cap Type Flip-Up Cap, Connection Orientation Straight, Housing Color Gray, Housing Material Copper-Free Aluminum, Power Indicating Light No, Reverse Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Hubbell Hazardous Location Receptacles