Shop All Hazardous Location Receptacles
Hubbell
3W 2P 20A Hazardous Pin & Sleeve Receptacle 120VAC
Mfr # KRS-218-220
Zoro # G0356382
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 3, 4, 4X
- Number of Wires 2
- Number of Poles 3
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # KRS-218-220
- Zoro # G0356382
- UPC # 783936390093
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Width | 3.750 in |
Each - Width | 3.750 in |
Length | 6.88 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Height | 5.5 in |
Description
Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating 7CD, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 115/230V AC, Cap Type Flip-Up Cap, Connection Orientation Straight, Housing Color Gray, Housing Material Copper-Free Aluminum, Power Indicating Light No, Reverse Service No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Hubbell Hazardous Location Receptacles