Shop All Hazardous Location Receptacles
Hubbell
3W 2P 20A Hazardous GFCI Receptacle 120VAC 5-20R
Mfr # UGRGF108WW
Zoro # G4185851
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 3, 7C, 7D, 9E, 9F, 9G
- Number of Wires 3
- Number of Poles 2
- NEMA Type 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # UGRGF108WW
- Zoro # G4185851
- UPC # 783936784533
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Diameter | 0.75 in |
Hub Size | 3/4" |
Description
GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating Not Applicable, Housing Material Copper-Free Aluminum, Hub Type Dead End, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Resistance Properties Weather Resistant, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metal Mounting Base (30G090)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Hubbell Hazardous Location Receptacles