Shop All Pin & Sleeve Plugs
Hubbell
3P4W 200A 600V P/S Plug Style 2 Reverse
Mfr # HBL4200PS2WR
Zoro # G0800637
Free Shipping & Returns
$1,307.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200A
- Number of Poles 3
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL4200PS2WR
- Zoro # G0800637
- UPC # 783585012315
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 6.7 in |
For Maximum Cable Diameter | 2.5 in |
For Minimum Cable Diameter | 1 in |
Maximum Wire Size | 250 kcmil |
Outside Diameter | 11.13 in |
Minimum Wire Size | 1 AWG |
Wire Size | #1 AWG to #250MCM |
Display Size | Standard Sized |
Description
3P4W 200A 600V P/S Plug Style 2 Reverse, Current Rating 200 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 2.5 in, For Minimum Cable Diameter 1 in, Grounding Grounded, Grounding Style Style 2, Housing Material Composite, Maximum Wire Size 250 kcmil, Minimum Wire Size 1 AWG, NEMA Enclosure Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- Hubbell Pin & Sleeve Plugs