Hubbell

30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Configuration L21-30
  • Voltage 120/208V AC
  • Amps 30
  • Color Gray
  • Number of Poles 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Cord Size 16 to 8 AWG

Description

Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L21-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Locking Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.