Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Receptacle 2P 3W 250VAC
Mfr # HBL2620SW
Zoro # G2258487
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V AC
- Amps 30
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2620SW
- Zoro # G2258487
- UPC # 783585231662
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Cord Size | 16 to 8 AWG |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Locking Flip-Up Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- A E S INDUSTRIES HOSE FERRULE 5/8" (AD7327)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- HUBBELL 20A Watertight Locking Plug 3P 3W 125/250VAC (HBL26W08)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- Hubbell Watertight Devices