Shop All Watertight Devices
Hubbell
30a Watertight Replacement Caps
Mfr # HBL50W54
Zoro # G0291387
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Material Thermoplastic
- Resistance Properties Impact Resistant
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL50W54
- Zoro # G0291387
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Width | 8 in |
Overall Height | 0.8 in |
Details
Item | Watertight Replacement Caps,30a |
Fits Brand | Hubbell |
Product Type | Snap-On Cap |
Material | Thermoplastic |
Resistance Properties | Impact Resistant |
Standards | CSA C22.2 No. 42, UL 498, UL 50E |
Color | Yellow |
Compatible with Series | Twist-Lock(R) |
Type | Closure Caps |
Flammability | UL 94 V0 |
Industry Standard(s) | Listed to UL498 / UL50E Certified to CSA C22.2 No. 42 |
Performance | Environmental - Flammability - UL94 V-0 |
Item Type | Watertight Devices Closure Cap |
Description
Watertight Replacement Caps,30a, Color Yellow, Material Thermoplastic, Resistance Properties Impact Resistant, Compatible with Series Twist-Lock(R), Overall Height 0.8 in, Overall Width 8 in, Product Type Snap-On Cap, Standards CSA C22.2 No. 42, UL 498, UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- Hubbell Watertight Devices