Shop All Watertight Devices
Hubbell
30a Watertight Replacement Caps, Black
Mfr # HBL50W54BK
Zoro # G0291378
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL29W47BK
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Material Thermoplastic
- Overall Height 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL50W54BK
- Zoro # G0291378
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Height | 0.8 in |
Overall Width | 7.9 in |
Details
Item | Watertight Replacement Caps,30a,Black |
For Use With Mfr. Model Number | HBL29W47BK |
Fits Brand | Hubbell |
Product Type | Snap-On Cap |
Material | Thermoplastic |
Standards | CSA C22.2 No. 42, UL 498, UL 50E |
Compatible with Series | Twist-Lock(R) |
Color | Black |
Resistance Properties | Impact Resistant |
Type | Closure Caps |
Flammability | UL 94 V0 |
Industry Standard(s) | Listed to UL498 / UL50E Certified to CSA C22.2 No. 42 |
Performance | Environmental - Flammability - UL94 V-0 |
Item Type | Watertight Devices Closure Cap |
Description
Watertight Replacement Caps,30a,Black, Color Black, Material Thermoplastic, Resistance Properties Impact Resistant, Compatible with Series Twist-Lock(R), Overall Height 0.8 in, Overall Width 7.9 in, Product Type Snap-On Cap, Standards CSA C22.2 No. 42, UL 498, UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EH98)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2610SW)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 208V (HBL520R9W)
- Hubbell Watertight Devices