Shop All Watertight Devices
Hubbell
30A Watertight Locking Receptacle 4P 5W 120/208VAC
Mfr # HBL69W81
Zoro # G4572185
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Voltage 120/208V AC
- Amps 30
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL69W81
- Zoro # G4572185
- UPC # 783585433318
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Height | 2.92 in |
Width | 3.10 in |
Length | 4.56 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L21-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL520R7W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- Hubbell Watertight Devices