Shop All Watertight Devices
Hubbell
30A Watertight Locking Receptacle 2P 3W 277VAC
Mfr # HBL69W49
Zoro # G9990556
product price: $114.13
/ea
Free Shipping & Returns
$114.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L7-30
- Voltage 277V AC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL69W49
- Zoro # G9990556
- UPC # 783585433264
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Cord Size | 18 to 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Length | 4.56 in |
Width | 3.10 in |
Height | 2.92 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L7-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- MERSEN Fuse, GSA Series, Time Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA12)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- SQUARE D Circuit Fuse Holder (9999SF4)
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 20A (HBL14W48)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 125V (HBL360R4W)
- Hubbell Watertight Devices