Shop All Watertight Devices
Hubbell
30A Watertight Locking Receptacle 2P 3W 250VAC
Mfr # HBL69W48
Zoro # G9990565
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V AC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL69W48
- Zoro # G9990565
- UPC # 783585433257
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 18 AWG |
Cord Size | 18 to 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Height | 2.92 in |
Length | 4.56 in |
Width | 3.10 in |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- HUBBELL Watertight Plug, 15-30p, Repl Int (HBL28W75IN)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- Hubbell Watertight Devices