Shop All Watertight Devices
Hubbell
30A Watertight Locking Receptacle 2P 3W 125VAC
Mfr # HBL69W47
Zoro # G9990574
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Voltage 125V AC
- Amps 30
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL69W47
- Zoro # G9990574
- UPC # 783585433240
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Height | 2.92 in |
Length | 4.56 in |
Width | 3.10 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L5-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-PNP NONC-Fl (XS112B3PCM12)
- HUBBELL Watertight Plug, 15-30p, Repl Int (HBL28W75IN)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R12W)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- Hubbell Watertight Devices