Shop All Watertight Devices
Hubbell
30A Watertight Locking Plug 4P 5W 277/480VAC
Mfr # HBL28W82
Zoro # G0069645
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.77 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL28W82
- Zoro # G0069645
- UPC # 783585131771
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.77 in |
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.77 in |
Overall Length | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Body Length | 2.77 in |
For Maximum Cable Diameter | 1 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 3.94 in |
Height | 3.94 in |
Width | 2.77 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L22-30P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- HUBBELL 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (HBL28W49)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- Hubbell Watertight Devices