Shop All Watertight Devices
Hubbell
30A Watertight Locking Plug 4P 5W 120/208VAC
Mfr # HBL28W81
Zoro # G0069660
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.77 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL28W81
- Zoro # G0069660
- UPC # 783585131757
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.77 in |
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Outside Diameter | 2.77 in |
For Maximum Cable Diameter | 1 in |
Body Length | 2.77 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 3.94 in |
Width | 2.77 in |
Height | 3.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L21-30P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL560RS1W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 208V (HBL520R9W)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- Hubbell Watertight Devices