Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R
Mfr # HBL29W83
Zoro # G9990382
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L23-30R
- Amps 30
- Voltage 347/600VAC
- Voltage - Plugs and Receptacles 347/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL29W83
- Zoro # G9990382
- UPC # 783585131955
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Overall Length | 2.77 in |
Outside Diameter | 2.77 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 1 in |
Maximum Wire Size | 8 AWG |
Height | 5.67 in |
Width | 2.77 in |
Length | 2.77 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L23-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL Watertight Interior Nema 5-15r 15a/125V (HBL15W47IN)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- NEXTGEN PS15W47CCV3 15A Watertight Connector; Yellow (NE570308)
- Hubbell Watertight Devices