Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 3P 4W 600VAC L17-30R
Mfr # HBL2743SW
Zoro # G3134905
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L17-30R
- Voltage - Plugs and Receptacles 600V AC
- Voltage 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2743SW
- Zoro # G3134905
- UPC # 783585232027
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.75 in |
Overall Length | 2.75 in |
For Maximum Cable Diameter | 1.15 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L17-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 10A, 600V AC, Non-Indicating (FLSR010)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- LEGRAND Watertight Locking Connector 20A 3 Poles (27W08)
- Hubbell Watertight Devices