Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 3P 4W 250VAC L15-30R
Mfr # HBL29W75
Zoro # G9990662
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L15-30R
- Amps 30
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL29W75
- Zoro # G9990662
- UPC # 783585131887
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Outside Diameter | 2.77 in |
Overall Length | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1 in |
Minimum Wire Size | 18 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Terminator (5LR15)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS-B7-K)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- Hubbell Watertight Devices