Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 3P 3W 125/250VAC
Mfr # HBL29W08
Zoro # G9990522
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
- Voltage - Plugs and Receptacles 125/250V AC
- Wiring Style Standard
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL29W08
- Zoro # G9990522
- UPC # 783585456447
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Minimum Wire Size | 18 AWG |
Outside Diameter | 2.77 in |
For Maximum Cable Diameter | 0.875 in |
Overall Length | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 8 AWG |
Length | 2.77 in |
Height | 5.67 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Width | 2.77 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- HUBBELL 20A Watertight Locking Plug 4P 5W 347/600VAC (HBL26W83)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- HUBBELL 30A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2811SW)
- Hubbell Watertight Devices