Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 2P 3W 277VAC L7-30R
Mfr # HBL29W49
Zoro # G9990687
product price: $98.13
/ea
Free Shipping & Returns
$98.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L7-30R
- Voltage - Plugs and Receptacles 277V AC
- Voltage 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL29W49
- Zoro # G9990687
- UPC # 783585131535
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Outside Diameter | 2.77 in |
Overall Length | 2.77 in |
For Maximum Cable Diameter | 1 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 8 AWG |
Height | 5.67 in |
Width | 2.77 in |
Length | 2.77 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L7-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- 3M AUTO FUSE HOLDER 25/BOX* (3M6171)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81BK)
- Hubbell Watertight Devices