Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 2P 3W 250VAC L6-30R
Mfr # HBL29W48
Zoro # G9990696
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L6-30R
- Amps 30
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL29W48
- Zoro # G9990696
- UPC # 783585131528
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Overall Length | 2.77 in |
Outside Diameter | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1 in |
Height | 5.67 in |
Width | 2.77 in |
Length | 2.77 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- Hubbell Watertight Devices