Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 2P 3W 125VAC L5-30R
Mfr # HBL29W47BK
Zoro # G9990425
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL29W47BK
- Zoro # G9990425
- UPC # 783585131511
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Overall Length | 2.77 in |
Outside Diameter | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 1 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Length | 2.77 in |
Width | 2.77 in |
Height | 5.67 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R12W)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- Hubbell Watertight Devices