Shop All Locking Receptacles
Hubbell
30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK
Mfr # HBL2820
Zoro # G1247854
original price:
$79.69
10% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L22-30
- Voltage 277/480V AC
- Amps 30
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2820
- Zoro # G1247854
- UPC # 783585236261
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L22-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- LINEMASTER Hercules - No Shield (537-SWN)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- Hubbell Locking Receptacles