Shop All Locking Receptacles
Hubbell
30A Twist-Lock Receptacle 4P 4W 120/208VAC BK
Mfr # HBL3430
Zoro # G2481062
original price:
$84.29
7% off
new price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 120/208V AC
- Amps 30
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3430
- Zoro # G2481062
- UPC # 783585333205
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Dimensions | 3.61 in x 1.71 in x 1.36 in |
Length | 3.61 in |
Height | 1.36 in |
Display Size | Standard Sized Product |
Width | 1.71 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HUBBELL HBL2420ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 250V, L15-20R, Black (HBL2420ST)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- Hubbell Locking Devices