Shop All Locking Receptacles
Hubbell
30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY
Mfr # HBL2620SR2
Zoro # G0673522
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V AC
- Amps 30
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2620SR2
- Zoro # G0673522
- UPC # 783585234366
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Gray, White, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-30R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- SQUARE D Handle Guard Kit (2510FL1)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- Hubbell Locking Receptacles