Shop All Locking Plugs
Hubbell
30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT
Mfr # HBL3431C
Zoro # G3052847
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3431C
- Zoro # G3052847
- UPC # 783585039879
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
Outside Diameter | 2.33 in |
Body Length | 2.33 in |
Face Diameter | 2.21 in |
For Maximum Cable Diameter | 1.15 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Overall Length | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Height | 2.75 in |
Width | 2.33 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- GARDNER BENDER Cable Tie, Vertical ID, 8", 50 lb., Nat, PK25 (45-308ID)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- Hubbell Locking Plugs