Shop All Locking Plugs
Hubbell
30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT
Mfr # HBL3331C
Zoro # G2562314
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3331C
- Zoro # G2562314
- UPC # 783585039817
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.360 in to 0.930 in |
Outside Diameter | 2.26 in |
Body Length | 2.33 in |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.33 in |
Face Diameter | 1.97 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Height | 2.75 in |
Width | 2.33 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- LEGRAND 20A Ground Monitoring Plug 3P 4W 125/250VAC (L1420PGCM)
- Hubbell Locking Devices