Shop All Locking Plugs
Hubbell
30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT
Mfr # HBL2611
Zoro # G1428445
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.26 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2611
- Zoro # G1428445
- UPC # 783585038735
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.26 in |
Cord Size | 0.360 in to 0.930 in |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.26 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Body Length | 2.26 in |
Outside Diameter | 2.26 in |
Face Diameter | 1.97 in |
Wire Size | #16 AWG to #8 AWG |
Width | 2.26 in |
Height | 2.75 in |
Dimensions | 2.26 in x 2.26 in x 2.75 in |
Display Size | Standard Sized |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC815)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- Hubbell Locking Devices