Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT
Mfr # HBL2773
Zoro # G0574878
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 347/600V AC
- NEMA Configuration L20-30
- Number of Poles 4
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2773
- Zoro # G0574878
- UPC # 783585039527
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 2.33 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Length | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Height | 3.86 in |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Display Size | Standard |
Description
Twist-Lock Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L20-30R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Shrouded No, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- Hubbell Locking Devices