Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 4P 4W 120/208VAC L18-30R BK/WT
Mfr # HBL2753
Zoro # G1551873
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L18-30R
- Voltage - Plugs and Receptacles 120/208V AC
- Voltage 120/208VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2753
- Zoro # G1551873
- UPC # 783585039442
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 2.33 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Wire Size | #16 AWG to #8 AWG |
Width | 2.33 in |
Display Size | Standard |
Height | 3.86 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L18-30R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Tester, Cable - Datashark Network (PA70025)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 277V AC, L7-20R, Screwless Terminal (HBL2333ST)
- LEVITON Watertight Locking Connector (27W76)
- Hubbell Locking Devices