Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT
Mfr # HBL3433C
Zoro # G3506036
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
- Amps 30
- Voltage - Plugs and Receptacles 120/208V AC
- Voltage 120/208VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3433C
- Zoro # G3506036
- UPC # 783585039893
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.33 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Width | 2.33 in |
Display Size | Standard |
Length | 2.33 in |
Height | 3.86 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- Hubbell Locking Connectors