Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 3P 4W 250VAC BK/WT
Mfr # HBL3433GCB
Zoro # G1727537
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3433GCB
- Zoro # G1727537
- UPC # 783585039909
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard |
Height | 3.86 in |
Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- LEVITON Receptacle (5801-W)
- HUBBELL Locking Connector (HBL2733ST)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- Hubbell Locking Connectors