Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT
Mfr # HBL2643
Zoro # G1910797
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L8-30R
- Voltage - Plugs and Receptacles 480V AC
- Voltage 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2643
- Zoro # G1910797
- UPC # 783585039015
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.26 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.26 in |
For Minimum Cable Diameter | 0.325 in |
Cord Dia. Range | .325"- .930" (8.25-24) |
Width | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Length | 2.26 in |
Height | 3.86 in |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Display Size | Standard |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L8-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.325 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 5" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT05)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 277V AC, L7-20R, Screwless Terminal (HBL2333ST)
- LEVITON Locking Connector (2813)
- Hubbell Locking Connectors