Shop All Locking Connectors
Hubbell
30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT
Mfr # HBL2613
Zoro # G1866724
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Amps 30
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2613
- Zoro # G1866724
- UPC # 783585038766
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.26 in |
Cord Dia. Range | .360"-.930" (9-24) |
Display Size | Standard |
Width | 2.26 in |
Length | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Height | 3.86 in |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 277V AC, L7-20R, Screwless Terminal (HBL2333ST)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- HUBBELL Locking Connector (HBL2433ST)
- HUBBELL Locking Connector (HBL2813ST)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- Hubbell Locking Connectors