Shop All Locking Connectors
Hubbell
30A Midget Locking Connector 4P 5W 120/208VAC L21-30R
Mfr # HBL28CM13
Zoro # G7081864
original price:
$117.74
17% off
new price: $97.31
/ea
Free Shipping & Returns
$97.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 120/208V AC
- NEMA Configuration L21-30
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL28CM13
- Zoro # G7081864
- UPC # 783585039787
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Outside Diameter | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Minimum Wire Size | 16 AWG |
Length | 2.33 in |
Width | 2.33 in |
Display Size | Standard |
Height | 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Description
Midget Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White (501619)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- Hubbell Locking Devices