Shop All Locking Plugs
Hubbell
30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL
Mfr # HBL26CM21
Zoro # G1211987
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.75 in
- Grade - Plugs and Receptacles Marine
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26CM21
- Zoro # G1211987
- UPC # 783585039107
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.75 in |
Cord Size | 0.360 in to 0.930 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.26 in |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 16 AWG |
Body Length | 2.75 in |
Overall Length | 2.75 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Height | 2.26 in |
Dimensions | 2.75 in x 2.26 in x 2.26 in |
Width | 2.26 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- Hubbell Locking Plugs