Shop All Locking Connectors
Hubbell
30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL
Mfr # HBL26CM13
Zoro # G3248366
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Amps 30
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL26CM13
- Zoro # G3248366
- UPC # 783585039091
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.325 in to 0.930 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 8 AWG |
Overall Length | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
Cord Dia. Range | .360"-.930" (9-24) |
Height | 3.86 in |
Width | 2.26 in |
Length | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513FC)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- Hubbell Locking Devices