Shop All Locking Plugs
Hubbell
30A Locking Plug 2P 3W 250VAC L6-30P BK
Mfr # HBL2621VBK
Zoro # G1483063
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.5 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2621VBK
- Zoro # G1483063
- UPC # 783585043166
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.5 in |
Cord Size | 0.590 in to 0.930 in |
Body Length | 2.5 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.59 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.5 in |
Face Diameter | 1.781 in |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized |
Height | 1.78 in |
Width | 1.78 in |
Dimensions | 2.5 in x 1.78 in x 1.78 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.59 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- SIEMENS Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (ITEQ220)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- HUBBELL 30A Twist-Lock Plug 2P 3W 480VAC L8-30P BK/WT (HBL2641)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- Hubbell Locking Plugs