Shop All Locking Plugs
Hubbell
30A Locking Plug 2P 3W 125VAC L5-30P YL
Mfr # HBL2611VY
Zoro # G4572191
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.78 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2611VY
- Zoro # G4572191
- UPC # 783585235967
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.78 in |
Cord Size | 0.590 in to 0.930 in |
Body Length | 1.78 in |
Minimum Wire Size | 14 AWG |
Face Diameter | 1.781 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 1.78 in |
For Minimum Cable Diameter | 0.59 in |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized |
Dimensions | 1.78 in x 1.78 in x 2.5 in |
Width | 1.78 in |
Height | 2.5 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.59 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- Hubbell Locking Devices