Shop All Locking Plugs
Hubbell
30A Locking Plug 2P 3W 125VAC L5-30P BK
Mfr # HBL2611BK
Zoro # G0417286
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.26 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2611BK
- Zoro # G0417286
- UPC # 783585172200
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.26 in |
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.26 in |
Face Diameter | 1.97 in |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 8 AWG |
Body Length | 2.26 in |
Overall Length | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.26 in x 2.26 in x 2.75 in |
Display Size | Standard Sized |
Width | 2.26 in |
Height | 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- HUBBELL 30A Twist-Lock Plug 2P 3W 480VAC L8-30P BK/WT (HBL2641)
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- LEVITON Locking Plug (CS8165C)
- Hubbell Locking Devices