Shop All Locking Connectors
Hubbell
30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT
Mfr # HBL2813FC
Zoro # G3023203
original price:
$116.93
24% off
new price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L21-30R
- Amps 30
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2813FC
- Zoro # G3023203
- UPC # 783585039985
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
For Maximum Cable Diameter | 1.15 in |
Overall Length | 2.33 in |
Minimum Wire Size | 16 AWG |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Height | 3.86 in |
Width | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard |
Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC L18-20R BK/WT (HBL2443)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- HUBBELL Locking Connector (HBL2523ST)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- Hubbell Locking Devices