Shop All Locking Connectors
Hubbell
30A Locking Connector 3P 4W 480VAC RD
Mfr # HBL20444B
Zoro # G2097697
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
- Voltage - Plugs and Receptacles 480V AC
- Voltage 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL20444B
- Zoro # G2097697
- UPC # 783585017433
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.630 in to 1.200 in |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.2 in |
Overall Length | 6 in |
Maximum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.7 in |
Outside Diameter | 2.438 in |
Cord Dia. Range | .700"-1.200" (17.78-30.5) |
Height | 2.44 in |
Dimensions | 6 in x 2.44 in x 2.44 in |
Width | 2.44 in |
Length | 6 in |
Display Size | Standard |
Wire Size | #10 AWG to #6 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Red, Housing Material Nylon, IP Rating IP30, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Bronze, For Maximum Cable Diameter 1.2 in, For Minimum Cable Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK (HBL2513BK)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 125V, L5-30R, Screwless Terminal (HBL2613ST)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- Hubbell Locking Connectors