Shop All Locking Connectors
Hubbell
30A Locking Connector 2P 3W 125VAC L5-30R YL
Mfr # HBL2613VY
Zoro # G4572200
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Amps 30
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2613VY
- Zoro # G4572200
- UPC # 783585235981
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.590 in to 0.930 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.93 in |
Outside Diameter | 1.781 in |
Overall Length | 1.78 in |
For Minimum Cable Diameter | 0.56 in |
Cord Dia. Range | .590"-.930" (15.0-23.6) |
Length | 1.78 in |
Display Size | Standard |
Wire Size | #14 AWG to #8 AWG |
Width | 1.78 in |
Dimensions | 1.78 in x 1.78 in x 3.50 in |
Height | 3.50 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.56 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- LEVITON Locking Connector (C2623)
- Hubbell Locking Devices