Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Receptacle 3P 4W 480VAC
Mfr # HBL2736
Zoro # G0458692
original price:
$79.18
4% off
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-30
- Voltage 480V AC
- Amps 30
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2736
- Zoro # G0458692
- UPC # 783585039367
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Length | 3.06 in |
Height | 2.27 in |
Width | 3.06 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L16-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL Locking Receptacle (HBL2435ST)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- Hubbell Locking Devices