Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT
Mfr # HBL2825
Zoro # G2059206
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L22-30
- Voltage 277/480V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2825
- Zoro # G2059206
- UPC # 783585039718
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Flange Diameter | 3.06 in |
Minimum Wire Size | 16 AWG |
Face Plate Width | 0.09 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 2.23 in |
Overall Depth | 2.27 in |
Wire Size | #10 AWG |
Width | 3.06 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Height | 2.27 in |
Length | 3.06 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L22-30P, Number of Blades 5, Number of Poles 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 277/480V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug In Sealed Pigtail (68680)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 50A, 500V AC, Non-Indicating (L50QS050.T)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- Hubbell Locking Devices