Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 4P 4W 120/208VAC L18-30P WT
Mfr # HBL2755
Zoro # G6713384
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L18-30
- Voltage 120/208V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2755
- Zoro # G6713384
- UPC # 783585039459
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.09 in |
Overall Depth | 2.27 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Face Diameter | 2.23 in |
Flange Diameter | 3.06 in |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.27 in |
Width | 3.06 in |
Display Size | Standard Sized Product |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Length | 3.06 in |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L18-30P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 120/208V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Non-Grounded, Horsepower Rating 3 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100)
- AC WORKS NEMA L6-20P 20A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL620P-BK)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 277V - NEMA L7-15C (YGA031F)
- Hubbell Locking Receptacles