Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT
Mfr # HBL2725
Zoro # G3262856
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Voltage 250V AC
- Amps 30
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2725
- Zoro # G3262856
- UPC # 783585039282
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Flange Diameter | 3.06 in |
Face Diameter | 2.23 in |
Overall Depth | 2.27 in |
Minimum Wire Size | 16 AWG |
Face Plate Width | 0.09 in |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Width | 3.06 in |
Length | 3.06 in |
Height | 2.27 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Moisture Resistant, Voltage Rating 250V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, Housing Material Nylon, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-6010)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- HUBBELL HBL2520ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 277/480V, L22-20R, Black (HBL2520ST)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- Hubbell Locking Devices