Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-30P WT
Mfr # HBL2715
Zoro # G1944652
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Voltage 125/250V AC
- Amps 30
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2715
- Zoro # G1944652
- UPC # 783585039190
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Overall Depth | 2.27 in |
Face Plate Width | 0.09 in |
Maximum Wire Size | 8 AWG |
Flange Diameter | 3.06 in |
Face Diameter | 2.23 in |
Wire Size | #10 AWG |
Height | 2.27 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Length | 3.06 in |
Width | 3.06 in |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Moisture Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- GENERAC PowerPact Cold Weather Kit (6808)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL HBL2520ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 277/480V, L22-20R, Black (HBL2520ST)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL Locking Receptacle (HBL2315ST)
- Hubbell Locking Receptacles