Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT
Mfr # HBL3334C
Zoro # G3328437
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 30
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3334C
- Zoro # G3328437
- UPC # 783585039855
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Diameter | 2.05 in |
Minimum Wire Size | 16 AWG |
Flange Diameter | 2.88 in |
Maximum Wire Size | 8 AWG |
Overall Depth | 2.22 in |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wir only. |
Dimensions | 2.88 in x 2.88 in x 2.22 in |
Height | 2.22 in |
Width | 2.88 in |
Length | 2.88 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 30 A, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Resistance Properties Impact Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, Face Diameter 2.05 in, Flange Diameter 2.88 in, Flange Type Flanged, Grounding Grounded, Housing Material Nylon, Includes Mounting Hardware Yes, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- Hubbell Locking Devices