Shop All Locking Receptacles
Hubbell
30A Flanged Locking Receptacle 4P 5W 347/600VAC
Mfr # HBL2836
Zoro # G2584955
product price: $96.88
/ea
Free Shipping & Returns
$96.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L23-30
- Voltage 347/600V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2836
- Zoro # G2584955
- UPC # 783585039763
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #10 AWG |
Width | 3.06 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Length | 3.06 in |
Height | 2.27 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L23-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- Hubbell Locking Receptacles