Shop All Locking Receptacles
Hubbell
30A Flanged Locking Inlet 4P 4W 347/600VAC L20-30P WT
Mfr # HBL2775
Zoro # G2584961
$51.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L20-30
- Voltage 347/600V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2775
- Zoro # G2584961
- UPC # 783585039534
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Face Diameter | 2.23 in |
Flange Diameter | 3.06 in |
Face Plate Width | 0.09 in |
Overall Depth | 2.27 in |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Display Size | Standard Sized Product |
Length | 3.06 in |
Width | 3.06 in |
Height | 2.27 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L20-30P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 347/600V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Non-Grounded, Housing Material Nylon, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL Locking Receptacle (HBL2415ST)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- Hubbell Locking Devices